Motion
PCYML12T
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #06507485
MFR #PCYML12T
Price$57.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #06507485
MFR #PCYML12T

Mfr description
PCYML12T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Zinc-Coated, Alloy/Chromoly Steel, Heat Treated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.51/each

Specifications

Dimensions

  • Ball Width
    1.5000 in
  • Bore Diameter  
    0.7500 in
  • Misalignment Angle
    61 °
  • Thread Size
    3/4-16
  • Weight
    0.55 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Zinc Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    29127 lbs
  • Rod End Type
    Male
  • Series
    PCYM-T
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990035004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)