Motion
PCYMR10T
PCYMR10T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - M-R 5/8-5/8 PTFE LINED
MI ITEM #06507487
MFR #PCYMR10T
Your Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCYMR10T - ROD END (PCY) 2-PC ALLOY HI-MISALIGN - M-R 5/8-5/8 PTFE LINED
MI ITEM #06507487
MFR #PCYMR10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.16/each(List $47.15)

Overview

Mfr description
PCYMR10T ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Zinc-Coated, Alloy/Chromoly Steel, Heat Treated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    64 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    21219 lbs
  • Lubrication
    Self-Lubricating
  • Ball Width
    1.3750 in
  • Series
    PCYM-T
  • UPC_NO
    806990034977
  • Weight
    0.51 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text