Motion
MCML10Z
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, With Lubrication Fitting
MI ITEM #06507491
MFR #MCML10Z
Your Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Male Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 10 mm, Shank Thread Size: M10 x 1.5, With Lubrication Fitting
MI ITEM #06507491
MFR #MCML10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.95/each(List $19.24)

Overview

Mfr description
MCML10Z ROD END
  • Metric Protective Coated For Corrosion Resistance
  • Z Suffix Designates Zerk-type Grease Fitting

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    M10 x 1.5
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    26 °
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    21024 N
  • Head Diameter
    27 mm
  • Lubrication
    Non-Lubricated
  • Ball Width
    14 mm
  • Length To Ball Center
    48 mm
  • Series
    MCM
  • UPC_NO
    806990050304
  • Weight
    0.16 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text