Motion
35200GREY

AKRO-MILS
35200GREY

Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8 x 19.5 x 13.5 in, 6.10 gal Capacity, 55 lbs Weight Capacity
Mi Item #06507546
MFR #35200GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
35200GREY

Nesting Tote - Gray Color, Plastic, Industrial Grade Polymers Material, 8 x 19.5 x 13.5 in, 6.10 gal Capacity, 55 lbs Weight Capacity
Mi Item #06507546
MFR #35200GREY

Mfr description
35200 GREY NEST & STACK TOTE
  • Made in the USA
  • Ideal for shipping, transfer and storage applications
  • NSTs stack with or without lids for storage and shipping and nest when empty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8 x 19.5 x 13.5 in
  • Height
    8 in
  • Inside Bottom Length
    15-1/4 in
  • Inside Bottom Width
    11-1/2 in
  • Inside Height
    7-7/8 in
  • Inside Top Length
    15-3/4 in
  • Inside Top Width
    12-3/8 in
  • Length
    19.5 in
  • Outside Height
    8 in
  • Outside Length
    19.5 in
  • Outside Width
    13.5 in
  • Overall Height
    8 in
  • Overall Length
    19.5 in
  • Overall Width
    13.5 in
  • Width
    13.5 in

Details

  • Capacity
    6.10 gal (US)
  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Manufacturer Product Page
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Type
    Nest and Stack Tote
  • UPC_NO
    032903520040
  • Weight Capacity
    55 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)