Specifications
Dimensions
- Overall Weight10 g
- Pad Diameter32 mm
- Weight10 g
Details
- Pad MaterialSilicon Rubber
- Pad TypeHeavy duty bellows (ball joint) w/buffer
Overview
Mfr description
ZP2-32HBS HEAVY DUTY BELLOWS PAD
- Heavy-duty pad with bellows
- For heavy or large work pieces
- Pad material: NBR, silicone rubber, FKM, CR