Specifications
Details
- Body MaterialAluminum Die Casted
- Country of OriginJP
- Flow Direction5-Way
- For Use With SeriesVFS3000
- Kit TypeConnector
- Number Of Ports5
- Seal MaterialMetal
- SeriesVFS
- Unit CommonSet
- Valve SeriesVFS3000
- Wetted Parts MaterialMetal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)