Motion
3678B/3XL
PosiWear UB Plus Coverall with Hood
Mi Item #06508828
MFR #3678B/3XL
Price$269.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB Plus Coverall with Hood
Mi Item #06508828
MFR #3678B/3XL

Mfr description
3678B/3XL YLW COVERALL BOUND SEAM
  • Features a storm flap with adhesive strip that helps with protection against intrusion at the zipper
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • ANSI sized for wide range of motion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.27/each

Specifications

Dimensions

  • Height
    36.576 cm
  • Length
    40 cm
  • Weight
    8.49 kg
  • Width
    32.99 cm

Details

  • Additional Details
    PosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    Yellow
  • Description
    PosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Fabric Type
    PosiWear UB Plus
  • Features
    Features a storm flap with adhesive strip that helps with protection against intrusion at the zipper
  • Garment Type
    Coveralls
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    662909361295
  • Product Type
    Disposable Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • UPC_NO
    662909361295
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)