Motion
3678B/4XL
PosiWear UB Plus Coverall with Hood
MI ITEM #06508829
MFR #3678B/4XL
Price$280.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB Plus Coverall with Hood
MI ITEM #06508829
MFR #3678B/4XL

Mfr description
3678B/4XL YLW COVERALL BOUND SEAM
  • Features a storm flap with adhesive strip that helps with protection against intrusion at the zipper
  • When extra protection is needed this attached hood and elastic wrist and ankles does the trick to keep dirt and debris out
  • ANSI sized for wide range of motion.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.07/each

Specifications

Dimensions

  • Height
    35.052 cm
  • Length
    48.514 cm
  • Weight
    20.26 kg
  • Width
    41.402 cm

Details

  • Additional Details
    PosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Color
    Yellow
  • Description
    PosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Fabric Type
    PosiWear UB Plus
  • Features
    Features a storm flap with adhesive strip that helps with protection against intrusion at the zipper
  • Garment Type
    Coveralls
  • Hood Type
    Attached Hood
  • Manufacturer Upc Number
    662909361301
  • Product Type
    Disposable Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • UPC_NO
    662909361301

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)