Overview
Mfr description
3679B/M YLW COVERALL BOUND SEAM
- When extra protection is needed this attached hood and boot with elastic wrists and ankles does the trick to keep dirt and debris out
- Storm flap with adhesive strip helps with protection against intrusion at the zipper
- Bound seams for improved protection and durability
- ANSI sized for wide range of motion.
- Full length zipper front for easy donning
- Elastic waistband for improved fit
- Latex Free
- Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
- Passes NFPA 99 antistatic test
- One time use product
Specifications
- ColorYellow
- Ankle ClosureElastic
- Closure TypeZipper
- Seam TypeBound
- Additional DetailsPosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
- DescriptionPosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
- Garment TypeCoveralls
- Manufacturer Upc Number662909361332
- Fabric TypePosiWear UB Plus
- UPC_NO662909361332
- FeaturesWhen extra protection is needed this attached hood and boot with elastic wrists and ankles does the trick to keep dirt and debris out
- Height34.544 cm
- Hood TypeAttached Hood
- SeamBound
- Product TypeDisposable Coveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data