Motion
3679B/L
PosiWear UB Plus Coverall with Elastic Wrist & Ankle, Attached Hood & Boot
MI ITEM #06508832
MFR #3679B/L
List Price$277.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiWear UB Plus Coverall with Elastic Wrist & Ankle, Attached Hood & Boot
MI ITEM #06508832
MFR #3679B/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.37/each for your price

Overview

Mfr description
3679B/L YLW COVERALL BOUND SEAM
  • When extra protection is needed this attached hood and boot with elastic wrists and ankles does the trick to keep dirt and debris out
  • Storm flap with adhesive strip helps with protection against intrusion at the zipper
  • Bound seams for improved protection and durability
  • ANSI sized for wide range of motion.
  • Full length zipper front for easy donning
  • Elastic waistband for improved fit
  • Latex Free
  • Passes U.S. ASTM 1670-1671 standards for blood and viral penetration
  • Passes NFPA 99 antistatic test
  • One time use product

Specifications

  • Color
    Yellow
  • Ankle Closure
    Elastic
  • Closure Type
    Zipper
  • Seam Type
    Bound
  • Additional Details
    PosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Description
    PosiWear UB Plus is made from PolySafe material which provides the highest level of barrier protection against chemicals, dry particulates, light sprays and liquid splash. Good for use in painting, asbestos abatement, remediation and oil handling.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909361325
  • Fabric Type
    PosiWear UB Plus
  • UPC_NO
    662909361325
  • Features
    When extra protection is needed this attached hood and boot with elastic wrists and ankles does the trick to keep dirt and debris out
  • Height
    37.998 cm
  • Hood Type
    Attached Hood
  • Length
    37.998 cm
  • Seam
    Bound
  • Weight
    8.89 kg
  • Width
    32.004 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text