Motion
SN1200
Needle Valve - 5000 psi, Steel
Mi Item #06508874
MFR #SN1200
Price$243.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 5000 psi, Steel
Mi Item #06508874
MFR #SN1200

Mfr description
SN1200 3/4" NEEDLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.58/each

Specifications

Dimensions

  • Thread Size
    3/4 in

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)