Motion
29616-7228

GARLOCK KLOZURE
29616-7228

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Split Pillow Block Design, 9.563 in. Shaft, 11.028 in. Bore, 1.308 in. Width,
MI ITEM #06508881
MFR #29616-7228
List Price$3,995.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29616-7228

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Split Pillow Block Design, 9.563 in. Shaft, 11.028 in. Bore, 1.308 in. Width,
MI ITEM #06508881
MFR #29616-7228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,995.79/each for your price

Overview

Mfr description
GUARDIAN BRONZE SPB 9.563"ID 11.028"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduced shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlocks patented Unitizing Ring eliminated metal to metal contact between stator and rotor
  • Engineered Labyrinth designs exclude contamination while retaining bearing lubrication to IP 66 ratings
  • Non-wearing components means seal properties are not degraded over time
  • Faster mean time to repair (MTTR) during rebuilds
  • Eliminates repairs for shaft grooving
  • Eliminated repairs for seal housings

Specifications

  • Outside Diameter
    11.028 in
  • Max Shaft Surface Speed
    12000 SFPM
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Ambient
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Typical Application
    Split Pillow Blocks
  • Type Style Construction
    Guardian
  • Seal Material
    Bronze
  • Rotor Stator Material
    Bronze
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Axial Motion
    0.025 in
  • Bore Diameter
    9.5630 in
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744947569
  • UPC_NO
    717744947569
  • Overall Width
    1.3080 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought