Motion
29616-7232

GARLOCK KLOZURE
29616-7232

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Split Pillow Block Design, 8.313 in. Shaft, 9.840 in. Bore, 1.308 in. Width,
Mi Item #06508882
MFR #29616-7232
Price$3,473.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29616-7232

Klozure® GUARDIAN® Bearing Isolator / Labyrinth Seal, Bronze, Split Pillow Block Design, 8.313 in. Shaft, 9.840 in. Bore, 1.308 in. Width,
Mi Item #06508882
MFR #29616-7232

Mfr description
GUARDIAN BRONZE SPB 8.313"ID 9.840"OD
  • Easy by hand installation - no need for an arbor press
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,473.47/each

Specifications

Dimensions

  • Axial Motion
    0.025 in
  • Bore Diameter
    8.3130 in
  • Outside Diameter
    9.8400 in
  • Overall Width
    1.3080 in

Details

  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744947552
  • Max Shaft Surface Speed
    12000 SFPM
  • Misalignment Tolerance
    0.020 in
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 °F
  • Pressure Tolerance
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Seal Material
    Bronze
  • Synonym
    Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    Guardian
  • Typical Application
    Split Pillow Blocks
  • UPC_NO
    717744947552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)