Specifications
Dimensions
- Bore Diameter20 mm
- Head Diameter46 mm
- Length To Ball Center77 mm
- Thread SizeM20 x 1.5
Details
- Ball Material52100 Bearing Steel
- GradePrecision
- Housing MaterialCarbon Steel
- LubricationSelf Lubricating
- Lubrication TypeSelf-Lubricating
- Product TypeSpherical Rod Ends
- Race MaterialAlloy Steel
- Radial Static Load Capacity50,,952 N
- SeriesMK
- Thread DirectionLeft Hand
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)