Motion
MVFR16
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 16 mm, Shank Thread Size: M16 x 2.0, No Fitting
MI ITEM #06509108
MFR #MVFR16
List Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 16 mm, Shank Thread Size: M16 x 2.0, No Fitting
MI ITEM #06509108
MFR #MVFR16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.75/each for your price

Overview

Mfr description
MVFR16 ROD END
  • Metric
  • Carbon Steel Body
  • Protective Coated For Corrosion Resistance
  • Bronze Race
  • 52100 Steel Ball Heat Treated Hard Chrome Plated

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M16 x 2.0
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    23 °
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    48,257 N
  • Head Diameter
    38 mm
  • Lubrication
    Self-Lubricating
  • Ball Width
    21 mm
  • Length To Ball Center
    64 mm
  • Series
    MVF
  • UPC_NO
    806990069351
  • Weight
    0.50 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece
  • Thread Size
    M16x2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text