Motion
MVFR14
MVFR14 - ROD END (V) 4-PC CARBON/BRONZE - F-R 14MM-14MM
MI ITEM #06509116
MFR #MVFR14
List Price$48.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVFR14 - ROD END (V) 4-PC CARBON/BRONZE - F-R 14MM-14MM
MI ITEM #06509116
MFR #MVFR14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.30/each for your price

Overview

Mfr description
MVFR14 ROD END
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated,
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    M14 x 2.0
  • Thread Direction
    Right Hand
  • Grade
    Commercial/Industrial
  • Misalignment Angle
    21 °
  • Lubrication Type
    Flush Type
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    44,337 N
  • Head Diameter
    34.75 mm
  • Lubrication
    Self-Lubricating
  • Ball Width
    19 mm
  • Length To Ball Center
    57 mm
  • Series
    MVF
  • UPC_NO
    806990069337
  • Weight
    0.41 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text