Motion
S-ZFWH-8DB70
Duralast® XC Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 1950 lbs Load Capacity
MI ITEM #06510862
MFR #S-ZFWH-8DB70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® XC Plate Caster - ZFWH Series, Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 1950 lbs Load Capacity
MI ITEM #06510862
MFR #S-ZFWH-8DB70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-ZFWH-8DB70 SWIVEL ZFWH 8X2 DURALAST

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    ZFWH Series
  • Caster Rig Type
    Spinfinity Maintenance Free Kingpinless
  • Wheel Diameter
    8 in
  • Face Width
    3 in
  • Wheel Hardness
    70D
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1950 lbs
  • Mount Height
    9.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3 x 3 in
  • Max Bolt Hole Spacing
    3 x 3 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text