Motion
180  KIT, SIDE MOUNTING (PCX)

HUB CITY INC
180 KIT, SIDE MOUNTING (PCX)

Speed Reducer Vertical Base Kit - 182, 185, 1802, 1805 Reducer Size, Steel Material
Mi Item #06511149
MFR #180 KIT, SIDE MOUNTING (PCX)
Price$382.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
180 KIT, SIDE MOUNTING (PCX)

Speed Reducer Vertical Base Kit - 182, 185, 1802, 1805 Reducer Size, Steel Material
Mi Item #06511149
MFR #180 KIT, SIDE MOUNTING (PCX)

Mfr description
0229-02990 SIDE MOUNTING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.08/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    182, 185, 1802, 1805
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in
  • Weight
    4 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662398
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)