Motion
380001.08

MARTOR USA
380001.08

SECUNORM 380 Utility Knife - Semi Automatic Retractable, Plastic, Black with Blue Triggers Color, Safety Level: 4
MI ITEM #06511890
MFR #380001.08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
380001.08

SECUNORM 380 Utility Knife - Semi Automatic Retractable, Plastic, Black with Blue Triggers Color, Safety Level: 4
MI ITEM #06511890
MFR #380001.08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
380001.08 SECUNORM 380 FINAL CUT
  • Semi automatic retractable blade for safety Over 3" of blade extension Ergonomically friendly ambidextrous slider mechanism to engage the blade Durable body made of polycarbonate Safer alternative to fixed blade utility knives for general cutting tasks Easy, tool free blade change

Specifications

  • Knife Type
    Semi Automatic Retractable
  • Material
    Plastic
  • Color
    Black with Blue Triggers
  • Safety Level
    4
  • Type
    Secunorm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought