Motion
TMD01-2406-6

DUFF-NORTON
TMD01-2406-6

TMD01 Series 24 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 6 in. Stroke Linear Actuator
Mi Item #06512820
MFR #TMD01-2406-6
Price$975.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD01-2406-6

TMD01 Series 24 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 6 in. Stroke Linear Actuator
Mi Item #06512820
MFR #TMD01-2406-6

Mfr description
TMD01-2406-6 24VDC
  • Ideal for applications with light loads and limited space
  • Belt drive for quiet operation
  • Corrosion resistant housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$975.28/each

Specifications

Dimensions

  • Height
    3.5 in
  • Length
    11.25 in
  • Stroke
    6 in
  • Weight
    5.00 lb
  • Width
    2.15 in

Details

  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    100 lbs
  • ECCN
    EAR99
  • Input Voltage
    24 V dc
  • Load Capacity
    100 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    1 in/s
  • Static Load Capacity
    100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)