Motion
MTA SIZE 3203, 38:1, 210 C-FACE

DODGE
MTA SIZE 3203, 38:1, 210 C-FACE

Shaft Mount Speed Reducer - 38:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06513460
MFR #MTA SIZE 3203, 38:1, 210 C-FACE
Price$9,341.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTA SIZE 3203, 38:1, 210 C-FACE

Shaft Mount Speed Reducer - 38:1 Ratio, 0.6875 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06513460
MFR #MTA SIZE 3203, 38:1, 210 C-FACE

Mfr description
M3H38T21C MTA SIZE 3203, 38:1, 210 C-FAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,341.59/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 8.62 inch
  • Case Size
    3
  • Center Distance
    2.3100 in
  • Input Shaft Diameter
    0.6870 in
  • Input Size
    0.6875 in
  • Nominal Ratio
    38:1
  • Ratio
    38:1
  • Shaft Diameter
    Input 0.687 inch

Details

  • Actual Ratio
    38.39
  • CAD Drawing
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    C-Face NEMA
  • Input Type
    C-Face NEMA
  • Lubrication
    PAG, Standard Temperature
  • Made to Order
    Yes
  • Manufacturer Catalog Number
    M3H38T21C
  • Manufacturer Upc Number
    782476756543
  • Max Input Horsepower
    1.070 hp
  • Maximum Speed
    Input 3600 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    NEMA Motor, 210TC Frame
  • Reduction
    Triple
  • Reduction Type
    Triple
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    M3H
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1111 in-lb
  • UPC_NO
    782476756543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)