Motion
56-400

ANSELL
56-400

Bib Apron - Nylon-Reinforced Neoprene Material, Yellow Color, 35 in Wide, 45 in Long, Chemical Resistant, Food Processing, Life Sciences
Mi Item #06513523
MFR #56-400
Price$26.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56-400

Bib Apron - Nylon-Reinforced Neoprene Material, Yellow Color, 35 in Wide, 45 in Long, Chemical Resistant, Food Processing, Life Sciences
Mi Item #06513523
MFR #56-400

Mfr description
950264 APRON 56400 YN-45L SIZE 45,0
  • Adjustable shoulder, waist and leg straps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.41/each

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    16 to 17 mil
  • Material Weight
    12-1/2 oz
  • Width
    35 in

Details

  • Additional Details
    Lightweight, Chemical Resistant
  • Color
    Yellow
  • Features
    Adjustable shoulder, waist and leg straps
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant, Food Processing, Life Sciences
  • Material
    Nylon-Reinforced Neoprene
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Technical Specifications
  • UPC_NO
    20076490018898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)