Motion
R19985
Vehicle Performance Parts Washer Solvent - 55 gal, Drum, Solvent Free, Light citrus Scent
Mi Item #06513636
MFR #R19985
Price$2,413.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vehicle Performance Parts Washer Solvent - 55 gal, Drum, Solvent Free, Light citrus Scent
Mi Item #06513636
MFR #R19985

Mfr description
BZ7483 PARTS WASH SLVNT CTRS R19985 55G
  • Fortified with citrus for added cleaning power
  • Highly effective parts cleaner
  • Pleasant citrus fragrance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.06/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    8.375 in
  • Overall Width
    8.375 in

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    For parts washing
  • Cleaner Type
    Parts Washer
  • Color
    Clear to light yellow
  • Concentration
    Ready-to-Use
  • Features & Benefits
    • Fortified with citrus for added cleaning power • Highly effective parts cleaner • Pleasant citrus fragrance • No strong solvent smell •
  • Flammability
    Flammable
  • Food Grade
    Not Food Grade
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    1
  • Scent
    Light citrus
  • Surfaces Cleaned
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)