Motion
SG2E32ELPAK8299A 2 UNMTED BALL BRG

LINK-BELT
SG2E32ELPAK8299A 2 UNMTED BALL BRG

2.0000 in Bore Diam., 3.5433 in OD, Set Screw Locking
MI ITEM #06513642
MFR #SG2E32ELPAK8299A 2 UNMTED BALL BRG
Price$536.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SG2E32ELPAK8299A 2 UNMTED BALL BRG

2.0000 in Bore Diam., 3.5433 in OD, Set Screw Locking
MI ITEM #06513642
MFR #SG2E32ELPAK8299A 2 UNMTED BALL BRG

Mfr description
SG2E32ELPAK8299A INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.60/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    3.5433 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)