Motion
I2459M
I2459M
Mi Item #06513727
MFR #I2459M
Price$41.17/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
I2459M
Mi Item #06513727
MFR #I2459M

Mfr description
I2459M SMLS KNIT PALM COATED W/ IMPACT
  • SANDY NITRILE PALM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.17/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    11.6 in
  • Size
    M

Details

  • Application
    Oil & Gas,Steel and Metal Fabrication,Construction
  • Coating Material
    Nitrile
  • Color
    Black
  • Country of Origin
    CN
  • Description
    ANSI 5 IMPACT GLOVE M
  • Harmonization Code
    6116105520
  • Manufacturer Catalog Number
    I2459M
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Impact
  • Protection Type
    Impact
  • UPC_NO
    43551063810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)