Overview
Mfr description
I2459XL SMLS KNIT PALM COATED W/ IMPACT
- SANDY NITRILE PALM
Specifications
- Glove SizeXL or Size 10
- SizeXL
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Protection TypeImpact
- ApplicationOil & Gas,Steel and Metal Fabrication,Construction
- ColorBlack
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberI2459XL
- Harmonization Code6116105520
- DescriptionANSI 5 IMPACT GLOVE XL
- Product LineImpact
- UPC_NO43551063834
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data