Overview
Mfr description
I2459XXL SMLS KNIT PALM COATED W/ IMPACT
- SANDY NITRILE PALM
Specifications
- Glove SizeXXL or Size 11
- SizeXXL
- MaterialNitrile
- Material TypeKnit Gloves - Coated
- Protection TypeImpact
- ApplicationOil & Gas,Steel and Metal Fabrication,Construction
- ColorBlack
- Coating MaterialNitrile
- Length
- Manufacturer Catalog NumberI2459XXL
- Harmonization Code6116105520
- DescriptionANSI 5 IMPACT GLOVE XXL
- Product LineImpact
- UPC_NO43551063841
- Country of OriginCN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data