Motion
159060281
Sqwincher LITE Powder Stiks Single Serve - ORANGE Flavor, 1.0 oz Package Size, Makes 20 oz, 25 g Sugar, 135 mg Sodium, 110 mg Potassium
Mi Item #06513810
MFR #159060281
Price$0.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sqwincher LITE Powder Stiks Single Serve - ORANGE Flavor, 1.0 oz Package Size, Makes 20 oz, 25 g Sugar, 135 mg Sodium, 110 mg Potassium
Mi Item #06513810
MFR #159060281

Mfr description
159060969 EVERLYTE POWDER 20OZ ORANGE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Naturally Flavored
  • No Artificial Sweeteners
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.92/each

Specifications

Dimensions

  • Case Height
    8
  • Case Length
    9
  • Case Weight
    7.45
  • Case Width
    14.88
  • Package Size
    1.0 oz

Details

  • Additional Details
    Sugar-Free
  • Branding
    EverLyte Stick
  • Category Description
    Single Serve
  • Country of Origin
    US
  • Description
    20 oz Yield SQWINCHER® EverLyte Stik Orange Flavored Powdered Beverage Mix, No added color, natural sweetened and flavored
  • Flavor
    ORANGE
  • Form
    Powder
  • Life
    12 MON
  • Package Quantity
    96
  • Package Quantity Per Case
    96
  • POTASSIUM
    110 mg
  • Prop 65 Statement
  • SODIUM
    135 mg
  • SUGAR
    25 g
  • UPC_NO
    075880165118
  • Yield
    20 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)