Motion
159060283
Single Serve - LEMON-LIME Flavor, 1.0 oz Package Size, Makes 20 oz
MI ITEM #06513812
MFR #159060283
Your Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Serve - LEMON-LIME Flavor, 1.0 oz Package Size, Makes 20 oz
MI ITEM #06513812
MFR #159060283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.76/each(List $1.06)

Overview

Mfr description
159060971 EVERLYTE POWDER 20OZ LEMON-LIM
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
  • Naturally Flavored
  • No Artificial Sweeteners
  • No Added Color or Dyes
  • No Preservatives
  • Low Sodium
  • Potassium
  • Gluten Free
  • Add to 20 fl oz water

Specifications

  • Form
    Powder
  • Flavor
    LEMON-LIME
  • Yield
    20 oz
  • Package Size
    1.0 oz
  • Package Quantity
    96
  • UPC_NO
    075880165132
  • Prop 65 Statement
  • Package Quantity Per Case
    96
  • Country of Origin
    US
  • Branding
    EverLyte Stick
  • CALORIES
    0
  • Case Height
    8
  • Case Length
    9
  • Case Weight
    7.45
  • Case Width
    14.88
  • Category Description
    Single Serve
  • Description
    20 oz Yield SQWINCHER® EverLyte Stik Lemon-Lime Flavored Powdered Beverage Mix, No added color, natural sweetened and flavored
  • Life
    12 MON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text