Motion
RES444
Dixon Valve & Coupling Hose End
Mi Item #06514523
MFR #RES444
Price$104.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Hose End
Mi Item #06514523
MFR #RES444

Mfr description
RES444 SS SHORT SHANK FEMALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.72/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Weight
    0.142 lbs

Details

  • Configuration
    Straight
  • Connection 1 Short Name
    NPSM
  • Connection Type
    NPSM (National Pipe Straight Mechanical)
  • End 1 Style
    NPSM (National Pipe Straight Mechanical)
  • End Gender
    Female
  • Fitting Connection Family
    NPSM
  • Fitting Shape
    Straight
  • Fitting Type
    NPSM
  • Manufacturer Catalog Number
    RES444
  • Material
    Stainless Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Rubber
  • Seal Type
    NPSM
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPSM
  • Thread Type
    NPSM (National Pipe Straight Mechanical)
  • Type
    Female NPSM Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)