Specifications
Dimensions
- Center Distance2.5090 in
- Housing Dimensions(L)7.2 x (H)5.93 x (W)6
- Housing Height5.9300 in
- Housing Length7.2000 in
- Housing Width6.0000 in
- Manufacturer Reducer SizeSSHERA35
- Maximum Output Torque1100 in-lbs
- NEMA / IEC Frame Size56C-143TC-QLBUSH REQD
- Nominal Ratio30:1
- Output Size1.4380 in
- Ratio29.10:1
- Service Factor1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight35.00 lbs
Details
- Housing MaterialStainless Steel
- Input Horsepower1.1700 hp
- Input TypeC-Face Quilled-QL Bushed
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA35ES 29.10 QLBUSH REQD 1.438
- Manufacturer Product Page
- Manufacturer Upc Number662961033802
- Max Input Horsepower1.1700 hp
- Mounting TypeES
- Output RPM60.1 rpm
- Output Torque1100 in
- Output TypeHollow Bore
- ReductionDouble
- StyleES
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)