Motion
SSHERA35ES 43.53 QLBUSH REQD 1.438

HUB CITY INC
SSHERA35ES 43.53 QLBUSH REQD 1.438

Hera® SSHERA35ES 43.53 QLBUSH REQD 1.438 Right Angle Helical Speed Reducer - Single Reduction, 43.53:1 Ratio, 2.509 in, C-Face Quilled-QL Bushed Input, 56C-143TC-QL Bushed Frame
Mi Item #06514565
MFR #SSHERA35ES 43.53 QLBUSH REQD 1.438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35ES 43.53 QLBUSH REQD 1.438

Hera® SSHERA35ES 43.53 QLBUSH REQD 1.438 Right Angle Helical Speed Reducer - Single Reduction, 43.53:1 Ratio, 2.509 in, C-Face Quilled-QL Bushed Input, 56C-143TC-QL Bushed Frame
Mi Item #06514565
MFR #SSHERA35ES 43.53 QLBUSH REQD 1.438

Mfr description
SSHERA35ES 43.53 QLBUSH REQD 1.438
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L)7.2 x (H)5.93 x (W)6
  • Housing Height
    5.9300 in
  • Housing Length
    7.2000 in
  • Housing Width
    6.0000 in
  • Manufacturer Reducer Size
    SSHERA35
  • Maximum Output Torque
    1100 in-lbs
  • NEMA / IEC Frame Size
    56C-143TC-QLBUSH REQD
  • Nominal Ratio
    40:1
  • Output Size
    1.4380 in
  • Ratio
    43.53:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    35.00 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Horsepower
    0.7800 hp
  • Input Type
    C-Face Quilled-QL Bushed
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA35ES 43.53 QLBUSH REQD 1.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961033819
  • Max Input Horsepower
    0.7800 hp
  • Mounting Type
    ES
  • Output RPM
    40.2 rpm
  • Output Torque
    1100 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    ES
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)