Motion
HERA45ES 11.36 QLBUSH REQD 1.438

HUB CITY INC
HERA45ES 11.36 QLBUSH REQD 1.438

HERA Right Angle Helical Speed Reducers - Double Reduction, 11.36:1 Ratio, 3.2630 in, C-Face Quilled-QL Bushed Input, 56C-143TC-QLBUSH REQD Frame
Mi Item #06514584
MFR #HERA45ES 11.36 QLBUSH REQD 1.438
Price$3,864.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45ES 11.36 QLBUSH REQD 1.438

HERA Right Angle Helical Speed Reducers - Double Reduction, 11.36:1 Ratio, 3.2630 in, C-Face Quilled-QL Bushed Input, 56C-143TC-QLBUSH REQD Frame
Mi Item #06514584
MFR #HERA45ES 11.36 QLBUSH REQD 1.438

Mfr description
HERA45ES 11.36 QLBUSH REQD 1.438
  • 90% Efficiency-Up to 2x Torque Four sizes can replace up to eleven sizes of worm speed reducers Cast iron housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore HERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,864.99/each

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L)8 x (H)6.938 x (W)6.25
  • Housing Height
    6.9380 in
  • Housing Length
    8.0000 in
  • Housing Width
    6.2500 in
  • Manufacturer Reducer Size
    HERA45
  • Maximum Output Torque
    2600 in-lbs
  • NEMA / IEC Frame Size
    56C-143TC-QLBUSH REQD
  • Nominal Ratio
    10:1
  • Output Size
    1.4380 in
  • Ratio
    11.36:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    42.00 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    7.0600 hp
  • Input Type
    C-Face Quilled-QL Bushed
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HERA45ES 11.36 QLBUSH REQD 1.438
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662961033680
  • Max Input Horsepower
    7.0600 hp
  • Mounting Type
    ES
  • Output RPM
    154 rpm
  • Output Torque
    2600 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA45
  • Style
    ES
  • UPC_NO
    662961033680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)