Motion
HERA45 KIT, MTG T-BASE 24

HUB CITY INC
HERA45 KIT, MTG T-BASE 24

Hera® Speed Reducer Horizontal Base Kit - HERA45 Reducer Size, Cast Iron Material
MI ITEM #06514593
MFR #HERA45 KIT, MTG T-BASE 24
Price$266.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
HERA45 KIT, MTG T-BASE 24

Hera® Speed Reducer Horizontal Base Kit - HERA45 Reducer Size, Cast Iron Material
MI ITEM #06514593
MFR #HERA45 KIT, MTG T-BASE 24

Mfr description
HERA45 KIT, MTG T-BASE 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.29/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    HERA45
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    6 lbs

Details

  • Base Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798847740
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)