Motion
10570

3M
10570

Glass Cloth Electrical Tape - 7 mil Thickness, 60 yd, 54.86 m Length, Glass Cloth Backing Material, 32 °F to 302 °F, 0 °C to 150 °C Operating Temp. Range
MI ITEM #06514605
MFR #10570
Your Price$72.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10570

Glass Cloth Electrical Tape - 7 mil Thickness, 60 yd, 54.86 m Length, Glass Cloth Backing Material, 32 °F to 302 °F, 0 °C to 150 °C Operating Temp. Range
MI ITEM #06514605
MFR #10570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.37/each(List $90.46)

Overview

Mfr description
10570 GLASS CLTH ELEC TAPE 1"X60YD 9/CS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
  • Adhesive is specially designed and prepared to provide corrosion protection
  • Edge-tear resistant, conformable, and abrasion resistant
  • For use as a coil cover, anchor, banding and core, layer and crossover insulation
  • Printable

Specifications

  • Thickness
    7 mil
  • Application
    Electrical Maintenance, Insulation
  • Length
    54.86 m, 60 yd
  • Color
    White
  • Backing Material
    Glass Cloth
  • Adhesive Material
    Thermosetting Rubber
  • Operating Temperature Range
    0 °C to 150 °C, 32 °F to 302 °F
  • Min Operating Temperature
    0 °C, 32 °F
  • Max Operating Temperature
    150 °C, 302 °F
  • Tape Backing Material
    Glass Cloth
  • Tape Color
    White
  • Temperature Range
    0 °C to 150 °C, 32 °F to 302 °F
  • Manufacturer Stock Number
    80012020139
  • Manufacturer Upc Number
    00054007105701
  • UPC_NO
    00054007105701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought