Motion
10115853
Visor - Polycarbonate Material, Clear Color
MI ITEM #06514687
MFR #10115853
Price$36.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Visor - Polycarbonate Material, Clear Color
MI ITEM #06514687
MFR #10115853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.98/each

Specifications

Dimensions

  • Weight
    0.529 lbs
  • Window Height
    7.559 in
  • Window Length
    10.709 in
  • Window Thickness
    0.098 in
  • Window Width
    9.409 in

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2015, ASTM F2178-2008
  • UPC_NO
    641817026014
  • Window Coating
    Anti-Fog, Anti-Scratch
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Face Shield

Overview

Mfr description
10115853 MOLDED CLEAR V-GARD VISOR
  • Maximum UV protection
  • Impact-rated (Z87+)
  • Thick for heavy-duty industrial impact applications
  • Minimum order qty:5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought