Motion
Flexadux® PV R-3 3 in x 25 ft

FLEXAUST INC
Flexadux® PV R-3 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire), PVC Material, 20.00 psi
Mi Item #06514757
MFR #Flexadux® PV R-3 3 in x 25 ft
Price$9.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PV R-3 3 in x 25 ft

Ducting Hose - 3.000 in ID, 25 ft Length, Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire), PVC Material, 20.00 psi
Mi Item #06514757
MFR #Flexadux® PV R-3 3 in x 25 ft

Mfr description
8211030025 3" ID X 25' R-3 CLEAR HEAVY W
  • Excellent internal & external abrasion resistance
  • Good chemical & moisture resistance
  • Excellent choice for ventilation applications, dust & fume removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.20/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.250 in
  • Inside Diameter
    3.000 in
  • Length
    25 ft
  • Wall Thickness
    0.035 in
  • Weight
    0.65 lbs/ft

Details

  • Application
    Abrasion Resistant Applications, Food Grade, Granule Transport, Meat Packing, Sand & Gravel Suction, Shipyards, Wave Pool Blowers, Aluminum Refractory, Flame Retardant, Pharmaceutical, Powder & Bulk, Shredders, Starch Transfer, Suction
  • Color
    Clear
  • Compression Ratio
    2:1
  • Construction
    Heavy weight blue or clear PVC hose reinforced with a coated spring steel wire helix (sizes 14″ ID & above not available with a coated wire)
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8211030025
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Coated Spring Steel Wire
  • Series
    Flexadux® PV R-3
  • Technical Data Sheet
  • Temperature Range
    20 to 160 °F
  • Transported Substance
    Materials
  • Working Pressure
    20.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)