Motion
CDQ2B50TN-45DCZ-X671

SMC CORP OF AMERICA
CDQ2B50TN-45DCZ-X671

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06514762
MFR #CDQ2B50TN-45DCZ-X671
List Price$255.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50TN-45DCZ-X671

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
MI ITEM #06514762
MFR #CDQ2B50TN-45DCZ-X671

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$255.79/each for your price

Overview

Mfr description
CDQ2B50TN-45DCZ-X671

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    45 mm
  • Piston Action
    Double-Acting
  • Options
    With rubber bumper
  • Auto-Switch
    H7B - Solid State, General Purpose, 2 Wire
  • Cylinder Series
    CQ2
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Made to Order
    Yes
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text