Motion
J76116
Socket Set SAE - Imperial Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 21 PC
Mi Item #06515276
MFR #J76116
Price$1,849.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set SAE - Imperial Measurement System, Impact, 6 PT Socket Points, 1 in Drive Size, Number of Sockets: 21 PC
Mi Item #06515276
MFR #J76116

Mfr description
J76116 IMPACT SOCKET SET, SAE, 16PCS
  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,849.90/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Socket Sizes
    2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-11/16 in, 2-13/16 in, 2-15/16 in, 2-3/16 in, 2-3/4 in, 2-3/8 in, 2-5/16 in, 2-5/8 in, 2-7/16 in, 2-7/8 in, 2-9/16 in, 3 in

Details

  • Manufacturer Upc Number
    662679125301
  • Measurement System
    Imperial
  • Number Of Pieces
    16
  • Number of Sockets
    21 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679125301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)