Motion
2517 X 0.5000 in

TB WOODS
2517 X 0.5000 in

Taper Lock Bushing - 2517 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
MI ITEM #06515322
MFR #2517 X 0.5000 in
List Price$73.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2517 X 0.5000 in

Taper Lock Bushing - 2517 Series, 1/2 in Bore, 1/8 x 1/16 in Keyway, Steel Material
MI ITEM #06515322
MFR #2517 X 0.5000 in

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.96/each for your price

Overview

Mfr description
TL2517X1/2 NO K.W. NO SAWCUT 1/2 BORE

Specifications

  • Bushing Size
    2517
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Keyway Size
    1/8 x 1/16 in
  • Length Through Bore
  • Material
    Steel
  • Barrel Diameter
    1.75 in
  • Bolt Circle Diameter
    3.25 in
  • Screw Thread Size
    1/2-13
  • Screw Length
    1 in
  • Flange Thickness
    3.37 in
  • Manufacturer Upc Number
    698672109314
  • UPC_NO
    698672109314
  • Wrench Torque
    430 in/lb
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought