Motion
CDUJB10-15DM-F8P

SMC CORP OF AMERICA
CDUJB10-15DM-F8P

Cylinder, Free Mount, Dbl Acting
Mi Item #06516778
MFR #CDUJB10-15DM-F8P
Price$143.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUJB10-15DM-F8P

Cylinder, Free Mount, Dbl Acting
Mi Item #06516778
MFR #CDUJB10-15DM-F8P

Mfr description
CDUJB10-15DM-F8P CYL, FREE MT, DBL
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.80/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Lateral Mounting
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    CN
  • Cylinder Series
    CU
  • Cylinder Style
    Miniature Free Mount
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Lateral Mounting
  • Number of Switches
    2.0
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Type
    Male Thread
  • Series
    CUJ
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)