Motion
CDQ2A63-10DCZ-F7BVL-61

SMC CORP OF AMERICA
CDQ2A63-10DCZ-F7BVL-61

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #06517959
MFR #CDQ2A63-10DCZ-F7BVL-61
List Price$205.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A63-10DCZ-F7BVL-61

CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #06517959
MFR #CDQ2A63-10DCZ-F7BVL-61

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$205.16/each for your price

Overview

Mfr description
CDQ2A63-10DCZ-F7BVL-61 CYLINDER

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    With rubber bumper
  • Auto-Switch
    F7BV - Solid State, General Purpose, 2 Wire, Lead Wire, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought