Motion
IW500MP-4R

SIOUX TOOLS
IW500MP-4R

Air Impact Wrenche & Ratchet - 13 mm Drive Size, 0.2500 in Inlet, 780 ft-lbs Torque, 9400 rpm Max Speed
Mi Item #06519678
MFR #IW500MP-4R
Price$558.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
IW500MP-4R

Air Impact Wrenche & Ratchet - 13 mm Drive Size, 0.2500 in Inlet, 780 ft-lbs Torque, 9400 rpm Max Speed
Mi Item #06519678
MFR #IW500MP-4R

Mfr description
IW500MP-4R 1/2" IMPACT PREM - RING ANVIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$558.35/each

Specifications

Dimensions

  • Blows per Minute
    1200 bpm
  • Drive Size
    13 mm
  • Inlet Size
    0.2500 in
  • Overall Length
    7.0000 in
  • Torque
    780 ft-lbs

Details

  • Maximum Speed
    9400 rpm
  • Product Types
    Impact Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)