Motion
VP3165-065DZA1

SMC CORP OF AMERICA
VP3165-065DZA1

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 3/4 in
Mi Item #06519705
MFR #VP3165-065DZA1
Price$298.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3165-065DZA1

Solenoid-operated Air Control Valve - 3-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 3/4 in
Mi Item #06519705
MFR #VP3165-065DZA1

Mfr description
VP3165-065DZA1 VALVE, SOL
  • Large flow capacity, small exhaust resistance
  • Easy conversion to N.C. or N.O.
  • Possible to use in vacuum or under low pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.64/each

Specifications

Dimensions

  • Inlet Size
    0.7500 in
  • Outlet Size
    0.7500 in, 20 mm
  • Port Size
    3/4 in
  • Port Size - Exhaust
    0.7500 in
  • Port Sizes
    3/4 BSPT
  • Subplate Port Size
    20 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Coil Specifications
    Standard
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VP3165
  • Manifold Port(s)
    0.7500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    32 to 140 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Pressure
    Standard (0.7 Mpa)
  • Seal Material
    Rubber
  • Series
    VP300-700
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.55 W
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Yes
  • Valve Series
    VP3165
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)