Motion
5C5-5RFJSXB

GATES RUBBER CO
5C5-5RFJSXB

Back Bone - Brass Material, 1/4 in Hose ID, Female
Mi Item #06519728
MFR #5C5-5RFJSXB
Price$69.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C5-5RFJSXB

Back Bone - Brass Material, 1/4 in Hose ID, Female
Mi Item #06519728
MFR #5C5-5RFJSXB

Mfr description
5C5-5RFJSXB CPLG 7238-04005
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.31/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.2500 in
  • End Size/Type
    #5 JIC37° - SAE45° Flare
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    1.3400 in, 34 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    2.1100 in
  • SAE Size
    -5
  • Size
    0.5000 in
  • Thread Size
    1/2-20 UNF
  • Thread Size 1
    1/2-20
  • Weight
    0.15 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Connection Type
    JIC 37 °Flare
  • Country of Origin
    US
  • End 1 Style
    JIC 37 °Flare
  • End Gender
    Female
  • End Type 1
    FJSX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37anddeg, Flare
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34210-0505B
  • Manufacturer Compatibility
    Gates C5
  • Manufacturer Upc Number
    072053171112
  • Material
    Brass
  • Mating Angle
    37/45 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053171112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)