Specifications
Details
- ApplicationIn-Plant Machinery
- Lubrication TypeGrease, Oil
- Maximum Operating Pressure2000 psi
- Pump TypePiston
- SeriesModu-Flo
- TypeHydraulic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)