Specifications
Dimensions
- Line Length150 ft
Details
- Line MaterialStainless Steel Wire Rope
- Series/SystemXenon
- System TypePermanent Horizontal Lifeline System
- UPC_NO612230168292
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)