Motion
38936

ANSELL
38936

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - Small
Mi Item #06520891
MFR #38936
Price$9.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
38936

KleenGuard* A35 Liquid & Particle Protection Hood Coveralls with Zipper Front - Small
Mi Item #06520891
MFR #38936

Mfr description
38936 SMALL A35 COVERALL LIQUID & PARTIC
  • Liquid and particulate barrier
  • ANSI/ISEA 101-1996 sizing standard
  • Microporous film laminate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.59/each

Specifications

Dimensions

  • Size
    Small

Details

  • Ankle Style
    Elastic
  • Color
    White
  • Cuff Style
    Elastic
  • Garment Use
    General Purpose
  • Hood Included
    Yes
  • Product Line
    A35
  • Product Type
    Coveralls
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)