Specifications
Details
- Accuracy±.0002 in
- Batteries IncludedBatteries Included
- Battery TypeCR2450
- Data OutputSPC
- Display TypeLCD
- Manufacturer Catalog Number49510
- Manufacturer Product Page
- Maximum Measurement2 in
- Metric Imperial ConversionIncluded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)