Motion
2900-6
Electronic Indicator, ( Range .5 in / 12 mm)
Mi Item #06521843
MFR #2900-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Indicator, ( Range .5 in / 12 mm)
Mi Item #06521843
MFR #2900-6

Mfr description
2900-6 ELECTRONIC INDICATOR -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Resolution
    .0005 in/.0001 in/.00005 in

Details

  • Accuracy
    ±.00012 in
  • Batteries Included
    Batteries Included
  • Battery Type
    CR2032
  • Data Output
    SPC
  • Display Type
    LED
  • Manufacturer Catalog Number
    09985
  • Manufacturer Product Page
  • Maximum Measurement
    .5 in
  • Metric Imperial Conversion
    Included
  • Water Resistance Rating
    IP67
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)